SOLDER POT 350 W 500-975 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SOLDER POT 350 W 500-975 F

TECHSPRAY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TSYSP101
  • Mfr. Model # SP101
  • UNSPSC # 23271600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.57 lbs

Technical Specs

  • Includes Heat Shield, Dross Tray
  • Voltage 120
  • Temp. Rating 500 Degrees to 975 Degrees F
  • Watts 350
  • Item Solder Pot
  • Features 2 lbs. Capacity

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list