Skip Content
SOLDER POT 350 W 500-975 F PORCL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SOLDER POT 350 W 500-975 F PORCL

TECHSPRAY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TSYSP101P
  • Mfr. Model # SP101P
  • UNSPSC # 23271600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.35 lbs

Technical Specs

  • Includes Heat Shield, Dross Tray
  • Features Porcelain Coated Pot to Prevent Corrosion, Easy Solder Change-Out
  • Watts 350
  • Voltage 120
  • Temp. Rating 500 Degrees to 975 Degrees F
  • Item Solder Pot

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list