Skip Content
SOLDER PENCIL 40W EC STAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SOLDER PENCIL 40W EC STAT

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WELEC1201A
  • Mfr. Model # EC1201A
  • UNSPSC # 23171507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Includes Tip
  • Temp. Accuracy (F) 15 Degrees
  • Item Soldering Pencil
  • Temp. Range (F) 150 Degrees - 850 Degrees
  • Standards UL, cUL, ESD Safe
  • Watts 40
  • Voltage 24
  • Features Pencil and ETA Tip
  • Type Pencil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list