Discontinued with Replacement
SOLDER A/C 40/60 3.0MM 454G SPOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SOLDER A/C 40/60 3.0MM 454G SPOOL

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WORWS10315
  • Mfr. Model # WS10315
  • UNSPSC # 23171509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
SOLDER A/C 40/60 3.0MM 454G SPOOL

Your Price: NA

Technical Specs

  • Item Leaded Acid Core Solder
  • Container Type Spool
  • Contents 40% Tin, 60% Lead, Acid Core
  • Wire Dia. (In.) 0.062
  • Application Used For Tin Repairs, Sheet Metal, Auto Radiators, Metal Gutters
  • Container Size 1 lb.
  • Standards ASTM B-32
  • Melting Range (Deg.) 445 to 500

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list