SOLDER 97/3 LEAD-1# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SOLDER 97/3 LEAD-1#

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WORWS15064
  • Mfr. Model # WS15064
  • UNSPSC # 23171509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.03 lbs

Product Details

LENOX Sterling lead-free plumber ft.s solder has a low melting points and high tensile strength reduce down time per joint. Meets ASTM B-32-2001e1 specifications for use in potable water applications. Certified to ANSI/NSF Standard 61. LENOX Sterling premium lead-free solder is 100% environmentally safe and is ANSI/NSF 61 certified. It is nickel free. A patented tin/copper/selenium alloy has no equal in the industry. This premium solder offers the lowest melting point, the highest tensile streng

Technical Specs

There are no technical specs available for this product.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list