Skip Content
SOLDER 97/3 LEAD-1# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLDER 97/3 LEAD-1#

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOR331761
  • Mfr. Model # 331761
  • UNSPSC # 23271806
  • CATALOGUE PAGE # 895
  • Shipping Weight 1.04 lbs

Product Details

Sterling(R) by Worthington(TM) premium lead-free solder is 100% environmentally safe. It is also nickel free - patented alloy has no equal in the industry. Sterling(R) solder offers the lowest melting point, the highest tensile strength, and the best flowing performance on the market.

Technical Specs

  • Container Type Spool
  • Application Portable Water Applications
  • Item Lead Free Solder
  • Package Quantity 50
  • Contents 97% Tin, 3% Copper, Lead Free
  • Wire Dia. (In.) 0.118
  • Type Wire
  • Container Size 1 lb.
  • Standards ASTM B-32
  • Melting Range (Deg.) 455 F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list