Skip Content
SOLDER 946 LEAD-FREE HVAC 1# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLDER 946 LEAD-FREE HVAC 1#

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOR331860
  • Mfr. Model # 331860
  • UNSPSC # 23271806
  • CATALOGUE PAGE # 895
  • Shipping Weight 1.0 lbs

Product Details

Worthington(TM) brazing rods are available in 0% to 15% silver. All meet AWS specifications.

Technical Specs

  • Contents 94% Tin, 6% Silver
  • Application Joining Copper or Brass to Copper or Brass, Copper or Brass to Steel or Stainless, Steel or Stainless to Steel or Stainless
  • Item Lead Free Solder
  • Container Type Spool
  • Type Wire
  • Package Quantity 28
  • Container Size 1 lb.
  • Wire Dia. (In.) 0.118
  • Melting Range (Deg.) 430 F
  • Standards ASTM B-32 Sn94 NSF61

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list