Skip Content
SOLARIS LITE-SLA BTTRY 3500 LUMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SOLARIS LITE-SLA BTTRY 3500 LUMENS

NIGHT SEARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WBL5113500S
  • Mfr. Model # 5113500S
  • UNSPSC # 56111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Includes Head, Pole, Charger
  • Colour Black
  • Item Portable LED Work Light
  • Voltage 120
  • Lumens 3,500
  • Standards IP65, cUL
  • Green Environmental Attribute Product is Rechargeable
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Gauge/Conductor 18/2
  • Lamp Watts 36W
  • IP Rating 65
  • Number of Lamp Heads 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list