SOLARIS LITE-LI-ION BTTRY 3500 LMNS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SOLARIS LITE-LI-ION BTTRY 3500 LMNS

NIGHT SEARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WBL5113500L
  • Mfr. Model # 5113500L
  • UNSPSC # 56111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.5 lbs

Technical Specs

  • Colour Black
  • Includes Head, Pole, Charger
  • Item Portable LED Work Light
  • Voltage 120
  • Lumens 3,500
  • Standards IP65, cUL
  • Gauge/Conductor 18/2
  • Lamp Watts 36W
  • IP Rating 65
  • Number of Lamp Heads 1
  • Item - Job Site Lighting Temporary Job Site Light

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list