Skip Content
SOLAR FUSE, 100A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLAR FUSE, 100A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14L661
  • Mfr. Model # 14L661
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Element Single
  • Fuse Amps 100 A
  • Length 7-7/8"
  • Item Solar Fuse
  • Body Material Fiberglass
  • Body Style Cylindrical
  • Class RK5
  • Fuse Holder Code R
  • Standards UL Std. 248-12, Class RK5, UL Listed, Guide JFGA, File E335324, Photovoltaic to UL 2579, CSA Component Certified C22.12
  • Series PVS-R
  • Rejection / Nonrejection Rejection
  • Diameter 1-5/16"
  • Fuse Voltage Rating 600 VAC/DC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list