SOLAR BATTERY CHARGER, 15 WATT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLAR BATTERY CHARGER, 15 WATT

BATTERY TENDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10W841
  • Mfr. Model # 10W841
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.95 lbs

Technical Specs

  • Cable Gauge 8
  • Includes Quick Disconnect Alligator Clips
  • Application Battery Charging and Maintenance
  • Item Battery Charger
  • Overall Depth 38"
  • Overall Height 7/8"
  • Overall Width 16"
  • Test Feature LED
  • Automatic/Manual Automatic
  • For Battery Voltage 12
  • Charger Function Charging, Maintaining
  • Material Plastic
  • Portable Yes
  • Indoor / Outdoor Indoor
  • AC Cord Length 5 ft.
  • Charge Type Smart
  • Charger Style Mounted
  • CEC Compliant CEC Compliant
  • For Use With Battery Type AGM, Lead Acid, Wet Cell
  • Maintaining Amps @ Voltage 0.83 A @ 12 V
  • Charging Amps @ Voltage 0.9 A @ 12 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list