Skip Content
SOLAR ATTIC VENTILATOR,GALVANIZED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLAR ATTIC VENTILATOR,GALVANIZED

VENTAMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YCK9
  • Mfr. Model # 4YCK9
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.79 lbs

Technical Specs

  • CFM @ 0.000-In. SP -
  • CFM @ 0.125-In. SP -
  • CFM @ 0.030-In. SP 1000
  • Free Air Intake Required (Sq.-Ft.) 5.0
  • Dome Dia. (In.) 25
  • Includes Detached Solar Panel and 25 Foot Cord Connection
  • HP -
  • Max. Attic Area (Sq.-Ft.) 1,550
  • Item Attic Ventilator
  • Opening Required (In.) 14 1/2 dia.
  • Hz -
  • RPM Variable Depending on Sun Exposure
  • Watts 12.6
  • Dome Material Mill Finish Galvanized Steel
  • Thermostat Temp. (Deg. F) -
  • Item - Roof Ventilators Attic Ventilator

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list