Skip Content
SOL CONN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SOL CONN

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROCHL120
  • Mfr. Model # CHL120
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With 1/8" 22mm Connector Valves
  • Height (In.) .81
  • Item Solenoid Coil Connector
  • Length (In.) 37
  • Width (In.) 1.12
  • Indicating Light Yes
  • Voltage 120VAC
  • Strain Relief Yes
  • Lead Length (In.) 36
  • Lead Type Molded Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list