Skip Content
SOL CONN close
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
SOL CONN

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROCDW
  • Mfr. Model # CDW
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With 1/8" 22mm Connector Valves
  • Item Solenoid Coil Connector
  • Voltage 12VDC, 24VDC, 120VAC, and 240VAC
  • Indicating Light No
  • Lead Length (In.) 18
  • Standards NEMA 4
  • Lead Type Separate Wires
  • Strain Relief No