Skip Content
SOIL RECOVERY PROBE,REGULAR,7/8 INX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SOIL RECOVERY PROBE,REGULAR,7/8 INX

AMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KMK6
  • Mfr. Model # 4KMK6
  • UNSPSC # 41113910
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Includes Probe Body, 10" Comfortably Gripped Cross Handle
  • Connector Type 5/8" Thread
  • Dia. (In.) 7/8
  • Features -
  • Item Soil Recovery Probe
  • Length (In.) 33
  • Material of Construction Nickel Plated 4130 Alloy Steel
  • Type Regular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list