Skip Content
SOFTWARE (USB CABLE +CD) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SOFTWARE (USB CABLE +CD)

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE13G719
  • Mfr. Model # 13G719
  • UNSPSC # 81111810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Depth (In.) 0.7
  • Type Interface
  • Height (In.) 0.51
  • Width (In.) 2.5
  • Item Software
  • Special Features Professional
  • Compatible With GGE13G713, GGE13G714, GGE13G715, GGE13G716, GGE13G717
  • Interface USB Interface
  • Software Required Yes
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list