SOFTWARE MARKWARE S/W - SINGLE USER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOFTWARE MARKWARE S/W - SINGLE USER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY20700
  • Mfr. Model # 20700
  • UNSPSC # 55121610
  • CATALOGUE PAGE # 2259
  • Shipping Weight 0.74 lbs

Product Details

Markware(TM) requirements: PC running Windows(R) 95/98/2000, NT 4.o, 486 DX/33 MHz or better processor (Pentium recommended), 32 MB RAM (128 MB recommended), 90 MB available hard disk space, 256-color 640 x 480 pixel or better display, CD-ROM drive.

Technical Specs

  • Includes Various Shapes, Borders and Background Patterns, (15) Built-In Bar Code Symbologies, Plus Serial Numbering, Over 1,000 Safety Symbols and Industrial Pictograms, 2,000 Chemical Database for Creating OSHA Right to Know Labels
  • Item MarkWare(TM) Software
  • System Requirements PC running Windows XP/Vista/7/8, 400 MHz Pentium Processor, 256 MB RAM, 500 MB Available Hard Disk Space (for a Complete Installation) May be Required, 800 x 600 Pixel Display, CD-ROM Drive
  • Standards ANSI: NFPA Compliant: OSHA
  • For Use With Brady Label Printers BBP(R)31, BBP(R)33, BBP(R)85, MiniMark(TM), BMP(R)71, GlobalMark(R), PowerMark(R), and HandiMark(R): and Most Windows(R) Inkjet/Laser

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list