SOFTFINISH GRIP TORX PLUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SOFTFINISH GRIP TORX PLUS

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8PCX5
  • Mfr. Model # 8PCX5
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Item SoftFinish Grip Torx Plus
  • Shank Material CVM Tool Steel
  • Shank Shape Round
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Finish Chrome
  • Includes Torx Plus(R) TP8 x 2-3/8", TP10 x 3-5/16", TP15 x 3-5/16", TP20 x 4", TP25 x 4", TP30 x 4-1/2", TP40 x 5-1/8"
  • Number of Pieces 7
  • Handle Design Ergonomic
  • Handle Material Multicomponent
  • Tip Size IP, 10, 15, 20, 25, 30, IP40
  • Tip Style Group Star/Torx(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list