Skip Content
SOFT LOOP 2 PER PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOFT LOOP 2 PER PKG

STEADYMATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDN15471
  • Mfr. Model # 15471
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3244
  • Shipping Weight 2.1 lbs

Product Details

Protects against scuff or damage to expensive chrome or plastic on recreational vehicles. A complete line of CINCHTITE accessories is designed to protect against the possibility of getting damaged.

Technical Specs

  • Colour Blue
  • For Use With The Handle Strap is Designed to Fit Over the Handle of Most Motorcycles and Secure to Either the Cinchtite 1 or 2 Series
  • Includes Includes 2 Soft Loops That can be Used to Either Loop, or Create a Slip Knot, At Any Appropriate Attachment Point of the Recreational Vehicle and then Attach to the 's' Hook of the Strap
  • Item Soft Loop
  • Length 18"
  • Width 1"
  • Body Material Polyester
  • End Type Sewn Loop
  • Manufacturers Warranty Length 6 Month Limited Warranty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list