SOFT HANDLE BRUSH SIZE 1 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOFT HANDLE BRUSH SIZE 1 1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1XRK5
  • Mfr. Model # 1XRK5
  • UNSPSC # 31211904
  • CATALOGUE PAGE # 1550
  • Shipping Weight 0.2 lbs

Product Details

Feature rubber handle, synthetic bristles, and stainless steel ferrule.

Technical Specs

  • Item Paint Brush
  • Handle Material Rubber
  • Basic Coating Type All Paint & Coatings
  • Bristle Material Synthetic Bristle
  • Paint Base Type Oil, Water
  • Brush Size 1-1/2"
  • Brush Style Flat Sash
  • Basic Bristle Material Synthetic
  • Brush Thickness 3/4"
  • Bristle Length 2-1/2"
  • Bristle Stiffness Firm
  • Basic Handle Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list