SOFT GRIP STAPLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOFT GRIP STAPLER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2WFT3
  • Mfr. Model # 2WFT3
  • UNSPSC # 44121615
  • CATALOGUE PAGE # 2156
  • Shipping Weight 0.5 lbs

Product Details

For use with 1/4 inch staples. Full strip capacity.

Technical Specs

  • Colour Black/Gray
  • Height 3"
  • Item Stapler
  • For Use With 1/4" Staples
  • Length 7-1/2"
  • Includes Reload Indicator, Staple Storage Compartment
  • Material Metal
  • Width 1-3/4"
  • Design Full Strip
  • Staple Capacity 210
  • Sheet Capacity 20
  • Loading Top
  • Throat Depth 2-5/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list