Skip Content
SOFT-FLO ASSEMBLY WITH ADAPTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOFT-FLO ASSEMBLY WITH ADAPTER

CHICAGO FAUCETS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JAR3
  • Mfr. Model # 3JAR3
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • For Use With Chicago Faucets
  • Finish Chrome Plated
  • Item Soft-Flo(R) Assembly With Adapter
  • Material of Construction Brass
  • Connection 3/8" - 18" Male
  • Sub-Category Gaskets, Hardware and O-Rings

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list