Skip Content
SOFT CARRY BAG FOR LASER DISTANCE M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOFT CARRY BAG FOR LASER DISTANCE M

LEICA DISTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UDN7
  • Mfr. Model # 1UDN7
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Application Storing/Carrying Laser Distance Meters And Accessories
  • Includes Extendable Strap
  • Item Soft Carry Bag
  • For Use With Mfr. No. 750701, 740687, 740690, 751962, 740692
  • Type -
  • Construction Black Canvas
  • Thread Size -
  • Power Source -
  • Characteristics Bag Measures 12 x 6 x 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list