SOFT BRUSH HEAD 10 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOFT BRUSH HEAD 10 IN

UNGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNG16970
  • Mfr. Model # 16970
  • UNSPSC # 47121800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item Soft Brush Head
  • Overall Length 10"
  • Bristle Color Blue
  • Trim Length 2-1/2"
  • Handle Material Polypropylene
  • Brush Width 10"
  • Brush Length 4"
  • Bristle Material Nylon
  • Chemical Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list