Skip Content
SOFFIT SCREW WHITE 6X3/8 1000/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOFFIT SCREW WHITE 6X3/8 1000/PK

H.PAULIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC537-160
  • Mfr. Model # 537-160
  • UNSPSC # 27112402
  • CATALOGUE PAGE # 1046
  • Shipping Weight 1.0 lbs

Product Details

Soffit screw. Pan socket head, white, size 6 in x 3/8, 1,000 per package.

Technical Specs

  • Package Quantity 1,000
  • System of Measurement Inch
  • Number of Pieces 1000
  • Head Type Pan Head
  • Item Soffit Screw White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list