Skip Content
SOF-TRED 3/8IN 3X12 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOF-TRED 3/8IN 3X12 BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX411S3312BL
  • Mfr. Model # 411S3312BL
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2664
  • Shipping Weight 17.0 lbs

Technical Specs

  • Item Antifatigue Runner
  • Colour Black
  • Length 12 ft.
  • Width 3 ft.
  • Thickness 3/8"
  • Weight 17.0 lb.
  • Edges Beveled
  • Standards ASTM C1028-96, ASTM D2240-02, CPSC FF 1-70, ASTM D 2859, ASTM D1004-94a-03, ASTM D412, ASTM D3884-01
  • Mat Surface Pattern Pebble
  • Mat Shape Rectangle
  • Oil Resistant No
  • Antimicrobial No
  • Mat Surface Material Vinyl
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Backing Material Closed Cell Vinyl Foam
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Antifatigue Mat Item Antifatigue Runner
  • Antifatigue Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list