Skip Content
SOE-222/FLAT 20IN 1UM EPR ORING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOE-222/FLAT 20IN 1UM EPR ORING

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PAFPG103200101
  • Mfr. Model # PG103200101
  • UNSPSC # 40161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.775 lbs

Technical Specs

  • Application Potable Water, Membrane Prefilter, Chemicals, Catalyst Recovery, Precious Metal Recovery, Waste Water
  • For Use With All Similar Competitive Housings
  • Standards FDA
  • Microns 1
  • Reduces Particulates
  • Compliance FDA
  • Flow Rate 10 gpm
  • Inside Dia. 1-1/16"
  • Item Pleated Filter Cartridge with 222 O-Ring
  • Height 20-15/16"
  • Max. Temp. 160 Degrees F
  • Outside Dia. 2-3/4"
  • Filter Media Polypropylene
  • Max. Pressure 35 psi
  • Filter Cartridges Sub-Category Pleated Cartridges

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List