Skip Content
SOE-222/FLAT 20IN 0.2UM EPR ORING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOE-222/FLAT 20IN 0.2UM EPR ORING

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PAFPG103200021
  • Mfr. Model # PG103200021
  • UNSPSC # 40161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.867 lbs

Technical Specs

  • For Use With All Similar Competitive Housings
  • Application Potable Water, Membrane Prefilter, Chemicals, Catalyst Recovery, Precious Metal Recovery, Waste Water
  • Standards FDA
  • Compliance FDA
  • Height 20-15/16"
  • Item Pleated Filter Cartridge with 222 O-Ring
  • Inside Dia. 1-1/16"
  • Max. Temp. 160 Degrees F
  • Filter Cartridges Sub-Category Pleated Cartridges
  • Max. Pressure 35 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list