Skip Content
SOE-222/FLAT 10IN 30UM EPR ORING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOE-222/FLAT 10IN 30UM EPR ORING

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PAFPG103103001
  • Mfr. Model # PG103103001
  • UNSPSC # 40161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Application Potable Water, Membrane Prefilter, Chemicals, Catalyst Recovery, Precious Metal Recovery, Waste Water
  • For Use With All Similar Competitive Housings
  • Standards FDA
  • Compliance FDA
  • Height 11-1/8"
  • Inside Dia. 1-1/16"
  • Item Pleated Filter Cartridge with 222 O-Ring
  • Max. Temp. 160 Degrees F
  • Max. Pressure 35 psi
  • Filter Cartridges Sub-Category Pleated Cartridges
  • Filter Diameter 2-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list