Skip Content
SOE-222/FLAT 10IN 10UM EPR ORING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOE-222/FLAT 10IN 10UM EPR ORING

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PAFPG103101001
  • Mfr. Model # PG103101001
  • UNSPSC # 40161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • For Use With All Similar Competitive Housings
  • Microns 10
  • Application Potable Water, Membrane Prefilter, Chemicals, Catalyst Recovery, Precious Metal Recovery, Waste Water
  • Reduces Particulates
  • Standards FDA
  • Compliance FDA
  • Flow Rate 10 gpm
  • Height 11-1/8"
  • Inside Dia. 1-1/16"
  • Max. Temp. 160 Degrees F
  • Item Pleated Filter Cartridge with 222 O-Ring
  • Filter Media Polypropylene
  • Outside Dia. 2-3/4"
  • Max. Pressure 35 psi
  • Filter Cartridges Sub-Category Pleated Cartridges

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List