Discontinued with Replacement
SOCKT ST ZYKLOP 3/8 MM 23 PC BSC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SOCKT ST ZYKLOP 3/8 MM 23 PC BSC

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA003593
  • Mfr. Model # 003593
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.421 lbs
Suggested Replacement Product
SOCKT ST ZYKLOP 3/8 MM 43 PC DLX

Your Price: NA

Product Details

23 piece set in high-density foam-lined metal case. 1 Zyklop ratchet with 3/8 inch drive, 18 Zyklop sockets (metric - 2 mm - 24 mm). 2 Zyklop extensions (short and long) with freewheel sleeve.1 sliding T-handle, 1 universal joint.

Technical Specs

  • Finish Satin with Plastic Trim
  • Item Socket Set
  • Number of Pieces 23
  • Includes 5-Position Flex Head Ratchet, Universal Joint, (2) Extensions, Sliding T-handle
  • Drive Size 3/8"
  • Sockets Included 6 pt. Standard: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24 mm
  • Standards DIN/ISO
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Std. Socket Point Styles Included 6
  • Measurement Type Metric
  • Ratchets Included None
  • Deep Socket Point Styles Included None
  • Flex Socket Point Styles Included None
  • Socket Size Range 6mm - 24mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list