Skip Content
SOCKT ST ZYKLOP 1/4 SA 15 PC BSC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKT ST ZYKLOP 1/4 SA 15 PC BSC

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA003534
  • Mfr. Model # 003534
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Product Details

15 piece set in high-density foam-lined metal case. 1 Zyklop ratchet with 1/4 inch drive, 10 Zyklop sockets (imperial - 3/16 inch - 9/16 inch). 2 Zyklop extensions (short and long) with freewheel sleeve. 1 sliding T-handle, 1 universal joint.

Technical Specs

  • Finish Satin with Plastic Trim
  • Number of Pieces 15
  • Drive Size 1/4"
  • Item Socket Set
  • Includes 5-Position Flex Head Ratchet, Universal Joint, (2) Extensions, Sliding T-handle
  • Sockets Included 6 pt. Standard: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16"
  • Standards DIN/ISO
  • Std. Socket Point Styles Included 6
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Measurement Type SAE
  • Ratchets Included None
  • Socket Size Range 3/16" - 9/16"
  • Flex Socket Point Styles Included None
  • Deep Socket Point Styles Included None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list