Skip Content
SOCKT ST ZYKLOP 1/2 SA 23 PC BSC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKT ST ZYKLOP 1/2 SA 23 PC BSC

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA003646
  • Mfr. Model # 003646
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.35 lbs

Product Details

23 piece set in high-density foam-lined metal case. 1 Zyklop ratchet with 1/2 inch drive, 18 Zyklop sockets (imperial - 3/8 inch - 11/4 inch). 2 Zyklop extensions (short and long) with freewheel sleeve. 1 sliding T-handle, 1 universal joint.

Technical Specs

  • Finish Satin with Plastic Trim
  • Number of Pieces 23
  • Item Socket Set
  • Drive Size 1/2"
  • Includes High-Density Foam-Lined Metal Case, (1) Zyklop Ratchet with 1/2 Inch Drive, (18) Zyklop Sockets (Imperial - 3/8 Inch - 11/4 Inch), (2) Zyklop Extensions (Short and Long) with Freewheel Sleeve (1) Sliding T-Handle, (1) Universal Joint
  • Standards DIN, ISO
  • Sockets Included 6 Point Standard: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 31/32", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"
  • Std. Socket Point Styles Included 6
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Measurement Type SAE
  • Ratchets Included Zyklop 1/2"
  • Deep Socket Point Styles Included None
  • Flex Socket Point Styles Included None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list