Skip Content
SOCKS THERMAL M-SOXX BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKS THERMAL M-SOXX BLACK

MAXIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXT102322809
  • Mfr. Model # 102322809
  • UNSPSC # 46181535
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Soft, stretchable, breathable and lightweight. Thermal protection that wicks away moisture and helps keep feet dry.

Technical Specs

  • Socks Primary Material Polyester
  • Primary Sock Color Black
  • Colour Black
  • Features Thermal Lined
  • Height Over-the-Calf
  • Item Outdoor Socks
  • Material ProMax IV(TM), Lycra, Polyolefin
  • Size Universal
  • Gender Men's
  • Fits Shoe Size 5 to 15
  • Sold As 1 Pair

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list