SOCKS THERMAL 70PCT WOOL SZ 10-13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKS THERMAL 70PCT WOOL SZ 10-13

DURAY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVL1165
  • Mfr. Model # 1165
  • UNSPSC # 46181535
  • CATALOGUE PAGE # 2657
  • Shipping Weight 0.32 lbs

Product Details

Original sock (best) is a thermal foot knit sock ideal for arctic cold weather. The 70% pure new wool and 30% nylon is ideal content for warmth, comfort, and durability. The true 3X1 rib top knit is perfect for lacing work boots and prevents sagging.

Technical Specs

  • Size 10 - 13
  • Height 29 cm
  • Features Warm and Comfortable. Thick Work Sock with A Cushioned Foot. Length: Crew
  • Colour Natural Grey
  • Gender Men's
  • Socks Primary Material Wool
  • Primary Sock Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list