Skip Content
SOCKETWELDFLANGE,PIPES2 1/2 IN.,OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKETWELDFLANGE,PIPES2 1/2 IN.,OD

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4HWY9
  • Mfr. Model # 4HWY9
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.63 lbs

Product Details

Similar to slip-on flanges, but a lip supports the pipe while welding. Counter-bored to accept the pipe before being fillet welded. Flange and pipe bore are the same, to enhance flow characteristics. Max. pressure: 150 PSI. Temp. range: -60 Degrees to 450 Degrees F.

Technical Specs

  • Number of Holes 4
  • Item Socket Weld Flange
  • Outside Dia. 7"
  • Temp. Range -60 Degrees - 450 Degrees F
  • Body Material 316 Stainless Steel
  • Class 150
  • Pipe Size 2-1/2"
  • Standards ANSI B16.5, ASTM A182
  • Connection Type Welded
  • Max. Pressure 150 psi
  • Fittings Sub-Category Flanges
  • Specific Fitting Shape Socket Weld Flange
  • Fitting Schedule/Class Class 150
  • Fitting Connection Type Welded
  • Pipe Fitting Material 316 Stainless Steel
  • Basic Fitting Material Metal
  • Basic Fitting Shape Flange
  • Pipe Size - Pipe Fitting 2-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List