Skip Content
SOCKETWELDFLANGE,PIPES 4 IN.,OD 9 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKETWELDFLANGE,PIPES 4 IN.,OD 9 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4HWZ2
  • Mfr. Model # 4HWZ2
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.41 lbs

Product Details

Similar to slip-on flanges, but a lip supports the pipe while welding. Counter-bored to accept the pipe before being fillet welded. Flange and pipe bore are the same, to enhance flow characteristics. Max. pressure: 150 PSI. Temp. range: -60 Degrees to 450 Degrees F.

Technical Specs

  • Item Socket Weld Flange
  • Temp. Range -60 Degrees - 450 Degrees F
  • Outside Dia. 9"
  • Number of Holes 8
  • Standards ANSI B16.5, ASTM A182
  • Max. Pressure 150 psi
  • Fittings Sub-Category Flanges
  • Pipe Fitting Material 316 Stainless Steel
  • Fitting Schedule/Class Class 150
  • Specific Fitting Shape Socket Weld Flange
  • Basic Fitting Material Metal
  • Basic Fitting Shape Flange
  • Fitting Connection Type Welded
  • Pipe Size - Pipe Fitting 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list