Skip Content
SOCKETBRKR 7-WAY STA-DRY W/20AMP CB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKETBRKR 7-WAY STA-DRY W/20AMP CB

PHILLIPS INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHI15-762
  • Mfr. Model # 15-762
  • UNSPSC # 31163103
  • CATALOGUE PAGE # 3066
  • Shipping Weight 1.0 lbs

Product Details

1-7/8 inch deep to support ABS cable weight. Circuit breaker designed for easy service. Allows up to five ground circuits.

Technical Specs

  • Finish Die-cast Zinc Housing
  • Features Floating Brass Pins
  • Item With 20 A Circuit Breakers, Split Pin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list