Skip Content
SOCKET WRENCH 6IN EXTENSION 3/8IN D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET WRENCH 6IN EXTENSION 3/8IN D

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN65723
  • Mfr. Model # 65723
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With 3/8" Drivers
  • Features Extension
  • Item Socket Wrench
  • Finish Steel
  • Drive Size 3/8"
  • Overall Length 6"
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list