Skip Content
SOCKET WRENCH 10-1/2 RAT 1/2 DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET WRENCH 10-1/2 RAT 1/2 DRIVE

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN65820
  • Mfr. Model # 65820
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.34 lbs

Technical Specs

  • Finish Chrome Plated
  • Material Alloy Steel
  • Item Ratchet
  • Overall Length 10-1/2" (267mm)
  • Drive Size 1/2"
  • Reversing Yes
  • Features Corrosion Resistant for Long Life, Knurled Handle for Enhanced Grip
  • For Use With Sockets
  • Head Style Round
  • Head Movement Fixed
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list