Skip Content
SOCKET WHEEL NUT 33MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET WHEEL NUT 33MM

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC1948A
  • Mfr. Model # 1948A
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Locknut Socket
  • Material Heat Treated Alloy Steel
  • SAE or Metric Metric
  • Number of Points 6
  • Drive Size 1"
  • Socket Depth Deep
  • Finish Natural
  • Drive Type Square
  • Overall Length 5/16"
  • Output Type 6 pt.
  • Socket Sizes 33mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list