Skip Content
SOCKET WELD SPACER 316L 1.0 25/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET WELD SPACER 316L 1.0 25/BG

AQUASOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AQUSTS1.0
  • Mfr. Model # STS1.0
  • UNSPSC # 23270000
  • CATALOGUE PAGE # 814
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Food Processing, Pharmaceutical, Nuclear and Aeronautical, Nuclear and Power Plants, Petrochemical Plants and Refineries, Industrial Hydraulics, Water Heaters and Boilers, Railroad Air Brake Piping, Shipbuilding, Fertilizer Plants, Breweries
  • Item Weld Spacer Ring
  • Material Certified 316l Stainless Steel
  • Diameter 1"
  • Characteristics Spring Tension Holds Rings Securely in Place. Hollow Center Enables Viewing During Welding. Becomes Permanent Part of the Joint. Time and Labor Intensive Tasks of Scribing, Measuring and Fitting are Completely Eliminated. Weld Accuracy is Dramatically Improved Vs. Manual Processes. Eliminate and Reduce Cracked Welds, Saving Money on Costly Repairs and Replacement Material.
  • Type Piece

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List