Skip Content
SOCKET WELD SPACER 316L 0.75 25/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET WELD SPACER 316L 0.75 25/BG

AQUASOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AQUSTS0.75
  • Mfr. Model # STS0.75
  • UNSPSC # 23270000
  • CATALOGUE PAGE # 814
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application Food Processing, Pharmaceutical, Nuclear and Aeronautical, Nuclear and Power Plants, Petrochemical Plants and Refineries, Industrial Hydraulics, Water Heaters and Boilers, Railroad Air Brake Piping, Shipbuilding, Fertilizer Plants, Breweries
  • Item Weld Spacer Ring
  • Diameter 3/4"
  • Material Certified 316l Stainless Steel
  • Characteristics Spring Tension Holds Rings Securely in Place. Hollow Center Enables Viewing During Welding. Becomes Permanent Part of the Joint. Time and Labor Intensive Tasks of Scribing, Measuring and Fitting are Completely Eliminated. Weld Accuracy is Dramatically Improved Vs. Manual Processes. Eliminate and Reduce Cracked Welds, Saving Money on Costly Repairs and Replacement Material.
  • Type Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list