Skip Content
SOCKET WELD SPACER 316L 0.5 25/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET WELD SPACER 316L 0.5 25/BG

AQUASOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AQUSTS0.5
  • Mfr. Model # STS0.5
  • UNSPSC # 23270000
  • CATALOGUE PAGE # 814
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Weld Spacer Ring
  • Application Socket Welding
  • Material 316L Stainless Steel
  • Diameter 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list