Skip Content
SOCKET UNIV 3/8 DR 13MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SOCKET UNIV 3/8 DR 13MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMSU38613
  • Mfr. Model # MSU38613
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

8 piece 3/8 inch drive metric Universal Joint socket Set with a high impact case. 13 mm size. 6 point sockets. Open stock available.

Technical Specs

  • Drive Size 3/8"
  • Item Drive Metric Universal Joint Socket

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list