Skip Content
SOCKET U-JOINT IMP 3/8IN DR 7/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET U-JOINT IMP 3/8IN DR 7/16IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPSU38B
  • Mfr. Model # PSU38B
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

3/8 drive SAE universal joint impact socket, 7/16 inch.

Technical Specs

  • Item Drive Universal Joint Impact Socket Set
  • Drive Size 3/8"
  • Size 7/16"
  • SAE or Metric SAE
  • Socket Type U-joint

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list