Skip Content
SOCKET U-JOINT IMP 3/8IN DR 14MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET U-JOINT IMP 3/8IN DR 14MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPMU3814
  • Mfr. Model # PMU3814
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 39
  • Shipping Weight 0.26 lbs

Product Details

Metric impact U-joint socket: 3/8 inch drive, 14 mm.

Technical Specs

  • Size 14mm
  • Item Drive Universal Joint Impact Socket
  • Drive Size 3/8"
  • SAE or Metric Metric
  • Socket Type Regular

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list