Skip Content
SOCKET U-JOINT IMP 3/8IN DR 10MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET U-JOINT IMP 3/8IN DR 10MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPMU3810
  • Mfr. Model # PMU3810
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 39
  • Shipping Weight 0.22 lbs

Product Details

Metric impact U-joint socket: 3/8 inch drive, 10 mm.

Technical Specs

  • Drive Size 3/8"
  • Item Drive Universal Joint Impact Socket
  • SAE or Metric Metric
  • Size 10mm
  • Socket Type Regular

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list