Skip Content
SOCKET U-JOINT IMP 1/2IN DR 9/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET U-JOINT IMP 1/2IN DR 9/16IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPSU12D
  • Mfr. Model # PSU12D
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.275 lbs

Product Details

1/2 inch drive SAE universal joint impact socket, 9/16 inch.

Technical Specs

  • Item Drive Universal Impact Socket Set
  • Drive Size 1/2"
  • Size 9/16"
  • SAE or Metric SAE
  • Overall Length 2.56"
  • Socket Type U-joint

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list