SOCKET U-JOINT IMP 1/2IN DR 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SOCKET U-JOINT IMP 1/2IN DR 5/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPSU12F
  • Mfr. Model # PSU12F
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.275 lbs

Product Details

1/2 inch drive SAE universal joint impact socket, 5/8 inch.

Technical Specs

  • Size 5/8"
  • Item Drive Universal Impact Socket Set
  • Socket Type U-joint
  • Drive Size 1/2"
  • Overall Length 2.56"
  • SAE or Metric SAE

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list